Overview
Mfr description
2060TB19 SPKT
Specifications
- Bushing TypeTaper Lock Bushing
- Product TypeBushed Roller Chain Sprockets
- Bushing Size1610
- Number Of Teeth19
- Number Of Strands Across1
- MaterialSteel
- Bushing Bore Range0.5000 to 1.6250 in
- Pitch TypeSingle
- Hardened TeethNo
- Manufacturer Upc Number662289162796
- UPC_NO662289162796
- Weight2.26 lbs
- Chain Number & Pitch2060 / 1-1/2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data