Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
35B48F 1+3/16

Finished Bore Sprocket - 35 / 3/8 in, Finished w/ Keyway, 1.1875 in Bore , 48 Teeth, Steel Material
MI ITEM #00181197
MFR #35B48F 1+3/16

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
35B48F 1+3/16 SPKT

Specifications

  • Chain Number & Pitch
    35 / 3/8 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hardened Teeth
    Non-Hardened Teeth
  • Number Of Hubs
    1
  • Length Through Bore
  • Pitch Type
    Single
  • Pitch Diameter
    5.7340 in
  • Tooth Width
    0.1680 in
  • Keyway Size
    1/4 X 1/8 in
  • Weight
    2.10 lbs
  • Manufacturer Upc Number
    097039321329
  • UPC_NO
    097039321329

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text