Motion
35B60F 5/8

TSUBAKI (UST)
35B60F 5/8

Finished Bore Sprocket - 60 / 3/4 in, Finished w/ Keyway, 0.6250 in Bore , 60 Teeth, Non-Hardened Teeth
Mi Item #00181227
MFR #35B60F 5/8
Price$131.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
35B60F 5/8

Finished Bore Sprocket - 60 / 3/4 in, Finished w/ Keyway, 0.6250 in Bore , 60 Teeth, Non-Hardened Teeth
Mi Item #00181227
MFR #35B60F 5/8

Mfr description
35B60F-5/8 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$131.81/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Caliper Diameter
    6.9650 in
  • Chain Roller Diameter
    0.2000 in
  • Hub Diameter
    2.2500 in
  • Length Through Bore  
    1.0000 in
  • Maximum Bore Diameter  
    1.5000 in
  • Outside Diameter  
    7.3800 in
  • Pitch Diameter
    7.1650 in
  • Tooth Width
    0.1680 in
  • Weight
    2.80 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    60 / 3/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Manufacturer Upc Number
    97039321411
  • Number Of Teeth  
    60
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039321411
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)