Motion
41BS28 3/4

TSUBAKI (UST)
41BS28 3/4

Finished Bore Sprocket - 41 / 1/2 in, Finished Bore, 0.7500 in Bore , 28 Teeth
MI ITEM #00181469
MFR #41BS28 3/4
Price$100.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
41BS28 3/4

Finished Bore Sprocket - 41 / 1/2 in, Finished Bore, 0.7500 in Bore , 28 Teeth
MI ITEM #00181469
MFR #41BS28 3/4

Mfr description
41B28F-3/4 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.04/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Caliper Diameter
    4.1590 in
  • Hub Diameter
    3.2500 in
  • Length Through Bore  
    1.0000 in
  • Maximum Bore Diameter  
    0.7500 in
  • Outside Diameter  
    4.7400 in
  • Pitch Diameter
    4.4650 in
  • Tooth Width
    0.2270 in
  • Weight
    2.60 lbs

Details

  • Bore Type
    Finished Bore
  • Chain Number & Pitch
    41 / 1/2 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039322609
  • Number Of Teeth  
    28
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)