Motion
41B30F-1
Stock Bore Sprocket - 41 / 1/2 in, Finished Bore, 1.0000 in Bore , 30 Teeth
MI ITEM #00181484
MFR #41B30F-1
Price$109.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 41 / 1/2 in, Finished Bore, 1.0000 in Bore , 30 Teeth
MI ITEM #00181484
MFR #41B30F-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$109.56/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Caliper Diameter
    4.4770 in
  • Hub Diameter
    3.2500 in
  • Length Through Bore  
    1.0000 in
  • Maximum Bore Diameter  
    1.0000 in
  • Outside Diameter  
    5.0600 in
  • Pitch Diameter
    4.7830 in
  • Tooth Width
    0.2270 in
  • Weight
    2.76 lbs

Details

  • Bore Type
    Finished Bore
  • Chain Number & Pitch
    41 / 1/2 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039322647
  • Number Of Teeth  
    30
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039322647

Overview

Mfr description
41B30F-1 HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text