Motion
41BS40 1
Finished Bore Sprocket - 41 / 1/2 in, Finished Bore, 1.0000 in Bore , 40 Teeth
MI ITEM #00181572
MFR #41BS40 1
Price$106.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Finished Bore Sprocket - 41 / 1/2 in, Finished Bore, 1.0000 in Bore , 40 Teeth
MI ITEM #00181572
MFR #41BS40 1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$106.71/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Caliper Diameter
    6.0670 in
  • Hub Diameter
    3.2500 in
  • Length Through Bore  
    1.0630 in
  • Maximum Bore Diameter  
    1.0000 in
  • Outside Diameter  
    6.6500 in
  • Pitch Diameter
    6.3730 in
  • Tooth Width
    0.2270 in
  • Weight
    3.68 lbs

Details

  • Bore Type
    Finished Bore
  • Chain Number & Pitch
    41 / 1/2 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039322753
  • Number Of Teeth  
    40
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets

Overview

Mfr description
41B40F-1 HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text