Motion
41BS40 1 1/4
Bored to Size Sprocket - 41 / 1/2 in, Bored to Size, 1.2500 in Bore , 40 Teeth, Steel Material, Non-Hardened Teeth
MI ITEM #00181580
MFR #41BS40 1 1/4
List Price$133.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bored to Size Sprocket - 41 / 1/2 in, Bored to Size, 1.2500 in Bore , 40 Teeth, Steel Material, Non-Hardened Teeth
MI ITEM #00181580
MFR #41BS40 1 1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$133.20/each for your price

Overview

Mfr description
41BS40 1 1/4 FINISHED BORE
  • These finished bore sprockets are shaft ready and come complete with keyways and setscrews.
  • The keyways are on center line of the tooth.
  • Bored to size sprockets with ½ inch bores and smaller are stocked with (2) setscrews only.
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Bores are concentric to pitch line, minimizing run out
  • 2 set screws… keyed on centerline of tooth

Specifications

  • Chain / Sprocket Type
    Standard Roller Chain
  • Chain Number Pitch
    41 / 1/2 in
  • Chain Number & Pitch
    41 / 1/2 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Bored to Size
  • Bore Diameter
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hardened Teeth
    Non-Hardened Teeth
  • Number Of Hubs
    1
  • Length Through Bore
  • Outside Diameter
  • Pitch Type
    Single
  • Pitch Diameter
    6.3727 in
  • Caliper Diameter
    6.0667 in
  • CAD Drawing
  • Tooth Width
    0.227 in
  • Hub Type
    B
  • Hub Diameter
    3-1/4 in
  • Keyway Size
    1/4 x 1/8 in
  • Storage Dimension Height
    1.0625 in
  • Storage Dimension Length
    6.6530 in
  • Storage Dimension Width
    6.6530 in
  • Surface Treatment
    Protective Coating
  • Weight
    4.10 lbs
  • Manufacturer Upc Number
    697950300016
  • UPC_NO
    697950300016
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text