Motion
41BS40 1 3/8

TSUBAKI (UST)
41BS40 1 3/8

Finished Bore Sprocket - 41 / 1/2 in, Finished Bore, 1.3750 in Bore , 40 Teeth
Mi Item #00181584
MFR #41BS40 1 3/8
Price$127.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
41BS40 1 3/8

Finished Bore Sprocket - 41 / 1/2 in, Finished Bore, 1.3750 in Bore , 40 Teeth
Mi Item #00181584
MFR #41BS40 1 3/8

Mfr description
41B40F 1-3/8 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.56/each

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Caliper Diameter
    6.0670 in
  • Hub Diameter
    3.2500 in
  • Length Through Bore  
    1.0630 in
  • Maximum Bore Diameter  
    1.3750 in
  • Outside Diameter  
    6.6500 in
  • Pitch Diameter
    6.3730 in
  • Tooth Width
    0.2270 in
  • Weight
    3.68 lbs

Details

  • Bore Type
    Finished Bore
  • Chain Number & Pitch
    41 / 1/2 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039322791
  • Number Of Teeth  
    40
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)