Motion
41BS40 1 7/16

TSUBAKI (UST)
41BS40 1 7/16

Finished Bore Sprocket - 41 / 1/2 in, Finished Bore, 1.4375 in Bore , 40 Teeth
MI ITEM #00181587
MFR #41BS40 1 7/16
List Price$122.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
41BS40 1 7/16

Finished Bore Sprocket - 41 / 1/2 in, Finished Bore, 1.4375 in Bore , 40 Teeth
MI ITEM #00181587
MFR #41BS40 1 7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$122.72/each for your price

Overview

Mfr description
41B40F 1-7/16 HT

Specifications

  • Chain Number & Pitch
    41 / 1/2 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Length Through Bore
  • Maximum Bore Diameter
  • Outside Diameter
  • Pitch Diameter
    6.3730 in
  • Caliper Diameter
    6.0670 in
  • Tooth Width
    0.2270 in
  • Hub Type
    B
  • Hub Diameter
    3.2500 in
  • Weight
    3.68 lbs
  • Manufacturer Upc Number
    97039322807

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text