Motion
41BS42 1 1/2
Bored to Size Sprocket - 41 / 1/2 in, Bored to Size, 1.5000 in Bore , 42 Teeth, Steel Material, Non-Hardened Teeth
Mi Item #00181621
MFR #41BS42 1 1/2
Price$138.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bored to Size Sprocket - 41 / 1/2 in, Bored to Size, 1.5000 in Bore , 42 Teeth, Steel Material, Non-Hardened Teeth
Mi Item #00181621
MFR #41BS42 1 1/2

Mfr description
41BS42 1 1/2 FINISHED BORE
  • These finished bore sprockets are shaft ready and come complete with keyways and setscrews.
  • The keyways are on center line of the tooth.
  • Bored to size sprockets with ½ inch bores and smaller are stocked with (2) setscrews only.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.42/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Caliper Diameter
    6.3847 in
  • Length Through Bore  
    1.0625 in
  • Outside Diameter  
    6.9720 in
  • Pitch Diameter
    6.6907 in
  • Storage Dimension Height
    1.0625 in
  • Storage Dimension Length
    6.9720 in
  • Storage Dimension Width
    6.9720 in
  • Weight
    4.18 lbs

Details

  • Bore Type
    Bored to Size
  • CAD Drawing
  • Chain / Sprocket Type
    Standard Roller Chain
  • Chain Number & Pitch
    41 / 1/2 in
  • Chain Number Pitch
    41 / 1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950300085
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth  
    42
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950300085
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)