Motion
41BS45 1 1/2

TSUBAKI (UST)
41BS45 1 1/2

Finished Bore Sprocket - 41 / 1/2 in, Finished Bore, 1.5000 in Bore , 45 Teeth
MI ITEM #00181659
MFR #41BS45 1 1/2
Price$135.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
41BS45 1 1/2

Finished Bore Sprocket - 41 / 1/2 in, Finished Bore, 1.5000 in Bore , 45 Teeth
MI ITEM #00181659
MFR #41BS45 1 1/2

Mfr description
41B45F 1-1/2 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.82/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Caliper Diameter
    6.8580 in
  • Hub Diameter
    3.5000 in
  • Length Through Bore  
    1.0630 in
  • Maximum Bore Diameter  
    1.5000 in
  • Outside Diameter  
    7.4500 in
  • Pitch Diameter
    7.1680 in
  • Tooth Width
    0.2270 in
  • Weight
    3.94 lbs

Details

  • Bore Type
    Finished Bore
  • Chain Number & Pitch
    41 / 1/2 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039322975
  • Number Of Teeth  
    45
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)