Motion
40B29
Stock Bore Sprocket - 40 / 1/2 in, "B" Hub, 29 Teeth
MI ITEM #00181972
MFR #40B29
Price$79.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 40 / 1/2 in, "B" Hub, 29 Teeth
MI ITEM #00181972
MFR #40B29

Mfr description
40B29 SB 5/8 HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$79.07/each

Specifications

Dimensions

  • Caliper Diameter
    4.3050 in
  • Hub Diameter
    3.2500 in
  • Length Through Bore
    1.0000 in
  • Maximum Bore Diameter
    2.2500 in
  • Outside Diameter
    4.9000 in
  • Pitch Diameter
    4.6250 in
  • Tooth Width
    0.2840 in
  • Weight
    2.60 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Hub Style
    "B"
  • Hub Type
    B
  • Manufacturer Upc Number
    97039314888
  • Number Of Teeth
    29
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039314888

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)