Motion
40B37
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 37 Teeth, Steel Material
Mi Item #00181975
MFR #40B37
Price$85.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 37 Teeth, Steel Material
Mi Item #00181975
MFR #40B37

Mfr description
40B37 SPKT
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.30/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Caliper Diameter
    5.5785 in
  • Hub Diameter
    3-1/4 in
  • Length Through Bore
    1.0000 in
  • Maximum Bore Diameter
    2.2500 in
  • Outside Diameter
    6.1750 in
  • Pitch Diameter
    5.8958 in
  • Storage Dimension Height
    1 in
  • Storage Dimension Length
    6.17 in
  • Storage Dimension Width
    6.17 in
  • Tooth Width
    0.284 in
  • Weight
    3.62 lbs

Details

  • Bore Type
    Bored to Size
  • CAD Drawing
  • Chain / Sprocket Type
    Standard ANSI Roller
  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950295688
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    37
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Standards Met
    ANSI
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950295688
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)