Motion
40B44
Stock Bore Sprocket - 40 / 1/2 in, "B" Hub, 44 Teeth
MI ITEM #00181990
MFR #40B44
Your Price$84.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 40 / 1/2 in, "B" Hub, 44 Teeth
MI ITEM #00181990
MFR #40B44

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$84.12/each(List $96.73)

Overview

Mfr description
40B44 SB 3/4 HT

Specifications

  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    "B"
  • Number Of Teeth
    44
  • Bore Type
    Rough Stock Bore
  • Length Through Bore
    1.1250 in
  • Hub Diameter
    3.5000 in
  • Hub Type
    B
  • Outside Diameter
    7.2900 in
  • Caliper Diameter
    6.6960 in
  • Pitch Diameter
    7.0090 in
  • Maximum Bore Diameter
    2.3750 in
  • Tooth Width
    0.2840 in
  • Manufacturer Upc Number
    97039315038
  • UPC_NO
    097039315038
  • Weight
    4.60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text