Motion
40B29F-1H

TSUBAKI (UST)
40B29F-1H

Stock Bore Sprocket - 40 / 1/2 in, Finished Bore, 1.5000 in Bore , 29 Teeth, Hardened
Mi Item #00182077
MFR #40B29F-1H
Price$110.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40B29F-1H

Stock Bore Sprocket - 40 / 1/2 in, Finished Bore, 1.5000 in Bore , 29 Teeth, Hardened
Mi Item #00182077
MFR #40B29F-1H

Mfr description
40B29F 1-1/2 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.04/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Caliper Diameter
    4.3050 in
  • Hub Diameter
    3.2500 in
  • Length Through Bore  
    1.0000 in
  • Maximum Bore Diameter  
    2.2500 in
  • Outside Diameter  
    4.9000 in
  • Pitch Diameter
    4.6250 in
  • Tooth Width
    0.2840 in
  • Weight
    2.60 lbs

Details

  • Bore Type
    Finished Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Hardened Teeth
    Hardened
  • Hub Type
    B
  • Manufacturer Upc Number
    97039325303
  • Number Of Teeth  
    29
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039325303
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)