Motion
40BS41 1 1/4

TSUBAKI (UST)
40BS41 1 1/4

Finished Bore Sprocket - 40 / 1/2 in, Finished Bore, 1.2500 in Bore , 41 Teeth
MI ITEM #00182306
MFR #40BS41 1 1/4
Price$135.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40BS41 1 1/4

Finished Bore Sprocket - 40 / 1/2 in, Finished Bore, 1.2500 in Bore , 41 Teeth
MI ITEM #00182306
MFR #40BS41 1 1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$135.06/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Caliper Diameter
    6.2140 in
  • Hub Diameter
    3.5000 in
  • Length Through Bore  
    1.1250 in
  • Maximum Bore Diameter  
    2.3750 in
  • Outside Diameter  
    6.8100 in
  • Pitch Diameter
    6.5320 in
  • Tooth Width
    0.2840 in
  • Weight
    4.58 lbs

Details

  • Bore Type
    Finished Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039305220
  • Number Of Teeth  
    41
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets

Overview

Mfr description
40B41F 1-1/4 HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text