Motion
40BS44 7/8

TSUBAKI (UST)
40BS44 7/8

Finished Bore Sprocket - 40 / 1/2 in, Finished Bore, 0.8750 in Bore , 44 Teeth
Mi Item #00182369
MFR #40BS44 7/8
Price$138.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40BS44 7/8

Finished Bore Sprocket - 40 / 1/2 in, Finished Bore, 0.8750 in Bore , 44 Teeth
Mi Item #00182369
MFR #40BS44 7/8

Mfr description
40B44F-7/8 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.07/each

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Caliper Diameter
    6.6960 in
  • Hub Diameter
    3.5000 in
  • Length Through Bore  
    1.1250 in
  • Maximum Bore Diameter  
    2.3750 in
  • Outside Diameter  
    7.2900 in
  • Pitch Diameter
    7.0090 in
  • Tooth Width
    0.2840 in
  • Weight
    4.96 lbs

Details

  • Bore Type
    Finished Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039305367
  • Number Of Teeth  
    44
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)