Motion
40BS46 1 1/8

TSUBAKI (UST)
40BS46 1 1/8

Finished Bore Sprocket - 40 / 1/2 in, Finished Bore, 1.1250 in Bore , 46 Teeth
MI ITEM #00182416
MFR #40BS46 1 1/8
Price$140.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40BS46 1 1/8

Finished Bore Sprocket - 40 / 1/2 in, Finished Bore, 1.1250 in Bore , 46 Teeth
MI ITEM #00182416
MFR #40BS46 1 1/8

Mfr description
40B46F 1-1/8 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.57/each

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Caliper Diameter
    7.0140 in
  • Hub Diameter
    3.5000 in
  • Length Through Bore  
    1.1250 in
  • Maximum Bore Diameter  
    2.3750 in
  • Outside Diameter  
    7.6100 in
  • Pitch Diameter
    7.3270 in
  • Tooth Width
    0.2840 in
  • Weight
    5.19 lbs

Details

  • Bore Type
    Finished Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039305473
  • Number Of Teeth  
    46
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)