Motion
40BS47 1 7/16

TSUBAKI (UST)
40BS47 1 7/16

Finished Bore Sprocket - 40 / 1/2 in, Finished Bore, 1.4375 in Bore , 47 Teeth
Mi Item #00182452
MFR #40BS47 1 7/16
Price$142.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40BS47 1 7/16

Finished Bore Sprocket - 40 / 1/2 in, Finished Bore, 1.4375 in Bore , 47 Teeth
Mi Item #00182452
MFR #40BS47 1 7/16

Mfr description
40B47F 1-7/16 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$142.06/each

Specifications

Dimensions

  • Bore Diameter  
    1.4375 in
  • Caliper Diameter
    7.1690 in
  • Hub Diameter
    3.5000 in
  • Length Through Bore  
    1.1250 in
  • Maximum Bore Diameter  
    2.3750 in
  • Outside Diameter  
    7.7700 in
  • Pitch Diameter
    7.4860 in
  • Tooth Width
    0.2840 in
  • Weight
    5.26 lbs

Details

  • Bore Type
    Finished Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039305596
  • Number Of Teeth  
    47
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)