Motion
40B70F 1
Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 1.0000 in Bore , 70 Teeth, Steel Material
MI ITEM #00182799
MFR #40B70F 1
Your Price$155.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 1.0000 in Bore , 70 Teeth, Steel Material
MI ITEM #00182799
MFR #40B70F 1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$155.75/each(List $186.90)

Overview

Mfr description
40B70F-1 HT

Specifications

  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hardened Teeth
    Non-Hardened Teeth
  • Number Of Hubs
    1
  • Length Through Bore
  • Pitch Type
    Single
  • Pitch Diameter
    11.1450 in
  • Tooth Width
    0.2840 in
  • Keyway Size
    1/4 X 1/8 in
  • Weight
    8.90 lbs
  • Manufacturer Upc Number
    097039326607
  • UPC_NO
    097039326607

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text