Motion
50B51
Stock Bore Sprocket - 50 / 5/8 in, B Hub, 51 Teeth, Steel Material
MI ITEM #00182989
MFR #50B51
Price$148.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 50 / 5/8 in, B Hub, 51 Teeth, Steel Material
MI ITEM #00182989
MFR #50B51

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$148.32/each

Specifications

Dimensions

  • Caliper Diameter
    9.7480 in
  • Hub Diameter
    3.7500 in
  • Length Through Bore
    1.2500 in
  • Maximum Bore Diameter
    2.5000 in
  • Outside Diameter
    10.5100 in
  • Pitch Diameter
    10.1530 in
  • Tooth Width
    0.3430 in
  • Weight
    9.80 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    50 / 5/8 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    097039315694
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    51
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039315694

Overview

Mfr description
50B51 SB 1 HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text