Motion
50B30F-1-3/8

TSUBAKI (UST)
50B30F-1-3/8

Bored to Size Sprocket - 50 / 5/8 in, Bored to Size, 1.0000 in Bore , 30 Teeth, Steel Material, Non-Hardened Teeth
MI ITEM #00183096
MFR #50B30F-1-3/8
Your Price$116.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50B30F-1-3/8

Bored to Size Sprocket - 50 / 5/8 in, Bored to Size, 1.0000 in Bore , 30 Teeth, Steel Material, Non-Hardened Teeth
MI ITEM #00183096
MFR #50B30F-1-3/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$116.33/each(List $133.78)

Overview

Mfr description
50B30F 1-3/8 HT

Specifications

  • Chain Number & Pitch
    50 / 5/8 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Bored to Size
  • Bore Diameter
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hardened Teeth
    Non-Hardened Teeth
  • Number Of Hubs
    1
  • Length Through Bore
  • Outside Diameter
  • Pitch Type
    Single
  • Pitch Diameter
    5.979 in
  • Tooth Width
    0.343 in
  • Hub Type
    B
  • Keyway Size
    5/16 x 5/32 in
  • Weight
    4.10 lbs
  • UPC_NO
    097039328885

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text