Motion
50B37F 1-15/16

TSUBAKI (UST)
50B37F 1-15/16

Finished Bore Sprocket - 50 / 5/8 in, Finished w/ Keyway, 1.9375 in Bore , 37 Teeth, Steel Material
MI ITEM #00183283
MFR #50B37F 1-15/16
List Price$150.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50B37F 1-15/16

Finished Bore Sprocket - 50 / 5/8 in, Finished w/ Keyway, 1.9375 in Bore , 37 Teeth, Steel Material
MI ITEM #00183283
MFR #50B37F 1-15/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$150.39/each for your price

Overview

Mfr description
50B37F 1-15/16 HT

Specifications

  • Chain Number & Pitch
    50 / 5/8 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hardened Teeth
    Non-Hardened Teeth
  • Number Of Hubs
    1
  • Length Through Bore
  • Pitch Type
    Single
  • Pitch Diameter
    7.3700 in
  • Tooth Width
    0.3430 in
  • Keyway Size
    1/2 X 1/4 in
  • Weight
    6.00 lbs
  • Manufacturer Upc Number
    097039306616
  • UPC_NO
    097039306616

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text