Motion
50B42F-1-3/8

TSUBAKI (UST)
50B42F-1-3/8

Bored to Size Sprocket - 50 / 5/8 in, Bored to Size, 1.0000 in Bore , 42 Teeth, Steel Material, Non-Hardened Teeth
MI ITEM #00183390
MFR #50B42F-1-3/8
Your Price$150.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50B42F-1-3/8

Bored to Size Sprocket - 50 / 5/8 in, Bored to Size, 1.0000 in Bore , 42 Teeth, Steel Material, Non-Hardened Teeth
MI ITEM #00183390
MFR #50B42F-1-3/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$150.84/each(List $160.24)

Overview

Mfr description
50B42F 1-3/8 HT

Specifications

  • Chain Number & Pitch
    50 / 5/8 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Bored to Size
  • Bore Diameter
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hardened Teeth
    Non-Hardened Teeth
  • Number Of Hubs
    1
  • Length Through Bore
  • Outside Diameter
  • Pitch Type
    Single
  • Pitch Diameter
    8.364 in
  • Tooth Width
    0.343 in
  • Hub Type
    B
  • Keyway Size
    5/16 x 5/32 in
  • Weight
    7.90 lbs
  • UPC_NO
    097039329967

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text