Motion
50BS43 1 1/4

TSUBAKI (UST)
50BS43 1 1/4

Finished Bore Sprocket - 50 / 5/8 in, Finished Bore, 1.2500 in Bore , 43 Teeth
Mi Item #00183416
MFR #50BS43 1 1/4
Price$168.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50BS43 1 1/4

Finished Bore Sprocket - 50 / 5/8 in, Finished Bore, 1.2500 in Bore , 43 Teeth
Mi Item #00183416
MFR #50BS43 1 1/4

Mfr description
50B43F 1-1/4 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$168.32/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Caliper Diameter
    8.1570 in
  • Hub Diameter
    3.2500 in
  • Length Through Bore  
    1.2500 in
  • Maximum Bore Diameter  
    2.2500 in
  • Outside Diameter  
    8.9100 in
  • Pitch Diameter
    8.5630 in
  • Tooth Width
    0.3430 in
  • Weight
    6.99 lbs

Details

  • Bore Type
    Finished Bore
  • Chain Number & Pitch
    50 / 5/8 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039306784
  • Number Of Teeth  
    43
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)