Motion
50BS44 1
Finished Bore Sprocket - 50 / 5/8 in, Finished Bore, 1.0000 in Bore , 44 Teeth
MI ITEM #00183435
MFR #50BS44 1
List Price$163.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Finished Bore Sprocket - 50 / 5/8 in, Finished Bore, 1.0000 in Bore , 44 Teeth
MI ITEM #00183435
MFR #50BS44 1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$163.37/each for your price

Overview

Mfr description
50B44F-1 HT

Specifications

  • Chain Number & Pitch
    50 / 5/8 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Length Through Bore
  • Maximum Bore Diameter
  • Outside Diameter
  • Pitch Diameter
    8.7610 in
  • Caliper Diameter
    8.3610 in
  • Tooth Width
    0.3430 in
  • Hub Type
    B
  • Hub Diameter
    3.2500 in
  • Weight
    7.30 lbs
  • Manufacturer Upc Number
    97039330031

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text