Motion
50BS49 1 1/2

TSUBAKI (UST)
50BS49 1 1/2

Finished Bore Sprocket - 50 / 5/8 in, Finished Bore, 1.5000 in Bore , 49 Teeth
MI ITEM #00183584
MFR #50BS49 1 1/2
List Price$174.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50BS49 1 1/2

Finished Bore Sprocket - 50 / 5/8 in, Finished Bore, 1.5000 in Bore , 49 Teeth
MI ITEM #00183584
MFR #50BS49 1 1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$174.68/each for your price

Overview

Mfr description
50B49F 1-1/2 HT

Specifications

  • Chain Number & Pitch
    50 / 5/8 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Length Through Bore
  • Maximum Bore Diameter
  • Outside Diameter
  • Pitch Diameter
    9.7550 in
  • Caliper Diameter
    9.3500 in
  • Tooth Width
    0.3430 in
  • Hub Type
    B
  • Hub Diameter
    3.7500 in
  • Weight
    9.33 lbs
  • Manufacturer Upc Number
    97039307149

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text