Motion
50B50F 1-1/4

TSUBAKI (UST)
50B50F 1-1/4

Finished Bore Sprocket - 50 / 5/8 in, Finished w/ Keyway, 1.2500 in Bore , 50 Teeth, Non-Hardened Teeth
MI ITEM #00183604
MFR #50B50F 1-1/4
Price$174.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50B50F 1-1/4

Finished Bore Sprocket - 50 / 5/8 in, Finished w/ Keyway, 1.2500 in Bore , 50 Teeth, Non-Hardened Teeth
MI ITEM #00183604
MFR #50B50F 1-1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$174.76/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Caliper Diameter
    9.5540 in
  • Hub Diameter
    3.7500 in
  • Length Through Bore  
    1.2500 in
  • Maximum Bore Diameter  
    2.5000 in
  • Outside Diameter  
    10.3100 in
  • Pitch Diameter
    9.9540 in
  • Tooth Width
    0.3430 in
  • Weight
    9.40 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    50 / 5/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Manufacturer Upc Number
    97039307224
  • Number Of Teeth  
    50
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039307224

Overview

Mfr description
50B50F 1-1/4 HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text