Motion
50BS52 1 1/4

TSUBAKI (UST)
50BS52 1 1/4

Finished Bore Sprocket - 50 / 5/8 in, Finished Bore, 1.2500 in Bore , 52 Teeth
MI ITEM #00183660
MFR #50BS52 1 1/4
List Price$183.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50BS52 1 1/4

Finished Bore Sprocket - 50 / 5/8 in, Finished Bore, 1.2500 in Bore , 52 Teeth
MI ITEM #00183660
MFR #50BS52 1 1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$183.34/each for your price

Overview

Mfr description
50B52F 1-1/4 HT

Specifications

  • Chain Number & Pitch
    50 / 5/8 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Length Through Bore
  • Maximum Bore Diameter
  • Outside Diameter
  • Pitch Diameter
    10.3510 in
  • Caliper Diameter
    9.9510 in
  • Tooth Width
    0.3430 in
  • Hub Type
    B
  • Hub Diameter
    3.7500 in
  • Weight
    9.99 lbs
  • Manufacturer Upc Number
    97039330390

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text