Overview
Mfr description
50B55F 1-7/16 SPKT
Specifications
- Chain Number & Pitch50 / 5/8 in
- Product TypeFinished & Machinable Bore Roller Chain Sprockets
- Number Of Teeth
- Bore TypeFinished w/ Keyway
- Bore Diameter
- Number Of Strands Across1
- MaterialSteel
- Hardened TeethNon-Hardened Teeth
- Number Of Hubs1
- Length Through Bore
- Pitch TypeSingle
- Pitch Diameter10.9480 in
- Tooth Width0.3430 in
- Keyway Size3/8 X 3/16 in
- Weight11.00 lbs
- Manufacturer Upc Number097039307576
- UPC_NO097039307576
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data