Motion
50B55F 1-15/16

TSUBAKI (UST)
50B55F 1-15/16

Finished Bore Sprocket - 50 / 5/8 in, Finished w/ Keyway, 1.9375 in Bore , 55 Teeth, Steel Material
MI ITEM #00183754
MFR #50B55F 1-15/16
Price$199.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50B55F 1-15/16

Finished Bore Sprocket - 50 / 5/8 in, Finished w/ Keyway, 1.9375 in Bore , 55 Teeth, Steel Material
MI ITEM #00183754
MFR #50B55F 1-15/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$199.60/each

Specifications

Dimensions

  • Bore Diameter  
    1.9375 in
  • Keyway Size
    1/2 X 1/4 in
  • Length Through Bore  
    1.3750 in
  • Pitch Diameter
    10.9480 in
  • Tooth Width
    0.3430 in
  • Weight
    11.00 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    50 / 5/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Manufacturer Upc Number
    097039307606
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    55
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039307606

Overview

Mfr description
50B55F 1-15/16 H

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text