Motion
60B43
Stock Bore Sprocket - 60 / 3/4 in, B Hub, 43 Teeth, Steel Material
MI ITEM #00184017
MFR #60B43
Price$183.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, B Hub, 43 Teeth, Steel Material
MI ITEM #00184017
MFR #60B43

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$183.85/each

Specifications

Dimensions

  • Caliper Diameter
    9.7990 in
  • Hub Diameter
    4.2500 in
  • Length Through Bore
    1.2500 in
  • Maximum Bore Diameter
    2.7500 in
  • Outside Diameter
    10.7000 in
  • Pitch Diameter
    10.2750 in
  • Tooth Width
    0.4590 in
  • Weight
    13.30 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    097039316202
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    43
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039316202

Overview

Mfr description
60B43 SB 1 HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text