Motion
60B49
Stock Bore Sprocket - 60 / 3/4 in, "B" Hub, 49 Teeth
MI ITEM #00184023
MFR #60B49
List Price$204.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, "B" Hub, 49 Teeth
MI ITEM #00184023
MFR #60B49

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$204.75/each for your price

Overview

Mfr description
60B49 SB 15/16 HT

Specifications

  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    "B"
  • Number Of Teeth
    49
  • Bore Type
    Rough Stock Bore
  • Length Through Bore
    1.2500 in
  • Hub Diameter
    4.2500 in
  • Hub Type
    B
  • Outside Diameter
    12.1300 in
  • Caliper Diameter
    11.2310 in
  • Pitch Diameter
    11.7060 in
  • Maximum Bore Diameter
    2.7500 in
  • Tooth Width
    0.4590 in
  • Manufacturer Upc Number
    97039316264
  • UPC_NO
    097039316264
  • Weight
    16.60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text