Motion
60B52
Stock Bore Sprocket - 60 / 3/4 in, "B" Hub, 52 Teeth, 0.9375 in Stock Bore
MI ITEM #00184029
MFR #60B52
Price$210.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, "B" Hub, 52 Teeth, 0.9375 in Stock Bore
MI ITEM #00184029
MFR #60B52

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$210.96/each

Specifications

Dimensions

  • Bore Diameter
    0.9375 in
  • Caliper Diameter
    11.9530 in
  • Hub Diameter
    4.2500 in
  • Length Through Bore
    1.2500 in
  • Maximum Bore Diameter
    2.7500 in
  • Outside Diameter
    12.8500 in
  • Pitch Diameter
    12.4220 in
  • Tooth Width
    0.4590 in
  • Weight
    17.93 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Hub Style
    "B"
  • Hub Type
    B
  • Manufacturer Upc Number
    97039316295
  • Number Of Teeth
    52
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039316295

Overview

Mfr description
60B52 SB 15/16 HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text