Motion
60B25F-1-5/8

TSUBAKI (UST)
60B25F-1-5/8

Finished Bore Sprocket - 60 / 3/4 in, Finished w/ Keyway, 1.6250 in Bore , 25 Teeth, Non-Hardened Teeth
MI ITEM #00184092
MFR #60B25F-1-5/8
Your Price$136.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60B25F-1-5/8

Finished Bore Sprocket - 60 / 3/4 in, Finished w/ Keyway, 1.6250 in Bore , 25 Teeth, Non-Hardened Teeth
MI ITEM #00184092
MFR #60B25F-1-5/8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$136.71/each(List $152.06)

Overview

Mfr description
60B25F 1-5/8 HT
  • U.S. Tsubaki Sprockets are built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki sprocket stands up to critical design specifications and meets the highest quality standards

Specifications

  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Hardened Teeth
    Non-Hardened Teeth
  • Length Through Bore
  • Maximum Bore Diameter
  • Outside Diameter
  • Pitch Diameter
    5.9840 in
  • Caliper Diameter
    5.5030 in
  • Tooth Width
    0.4590 in
  • Hub Type
    B
  • Hub Diameter
    4.0000 in
  • Weight
    6.50 lbs
  • Manufacturer Upc Number
    97039332691
  • UPC_NO
    097039332691

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text