Motion
60B27F 1-5/8

TSUBAKI (UST)
60B27F 1-5/8

Finished Bore Sprocket - 60 / 3/4 in, Finished w/ Keyway, 0.6250 in Bore , 27 Teeth, Non-Hardened Teeth
Mi Item #00184141
MFR #60B27F 1-5/8
Price$163.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60B27F 1-5/8

Finished Bore Sprocket - 60 / 3/4 in, Finished w/ Keyway, 0.6250 in Bore , 27 Teeth, Non-Hardened Teeth
Mi Item #00184141
MFR #60B27F 1-5/8

Mfr description
60B27F 1-5/8 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.82/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Caliper Diameter
    5.9800 in
  • Hub Diameter
    4.0000 in
  • Length Through Bore  
    1.2500 in
  • Maximum Bore Diameter  
    2.7500 in
  • Outside Diameter  
    6.8700 in
  • Pitch Diameter
    6.4610 in
  • Tooth Width
    0.4590 in
  • Weight
    7.00 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    60 / 3/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Manufacturer Upc Number
    97039332899
  • Number Of Teeth  
    27
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039332899
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)