Motion
60B42F 2-3/16

TSUBAKI (UST)
60B42F 2-3/16

Finished Bore Sprocket - 60 / 3/4 in, Finished w/ Keyway, 2.1875 in Bore , 42 Teeth, Steel Material, Non-Hardened Teeth
MI ITEM #00184548
MFR #60B42F 2-3/16
Price$192.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60B42F 2-3/16

Finished Bore Sprocket - 60 / 3/4 in, Finished w/ Keyway, 2.1875 in Bore , 42 Teeth, Steel Material, Non-Hardened Teeth
MI ITEM #00184548
MFR #60B42F 2-3/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$192.92/each

Specifications

Dimensions

  • Bore Diameter  
    2.1875 in
  • Caliper Diameter
    9.5680 in
  • Hub Diameter
    4.2500 in
  • Keyway Size
    1/2 X 1/4 in
  • Length Through Bore  
    1.5000 in
  • Maximum Bore Diameter  
    2.7500 in
  • Outside Diameter  
    10.4600 in
  • Pitch Diameter
    10.0370 in
  • Tooth Width
    0.4590 in
  • Weight
    13.90 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    60 / 3/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Manufacturer Upc Number
    097039334220
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    42
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039334220

Overview

Mfr description
60B42F 2-3/16 HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text