Motion
60B48F 2-3/16

TSUBAKI (UST)
60B48F 2-3/16

Finished Bore Sprocket - 60 / 3/4 in, Finished w/ Keyway, 2.1875 in Bore , 48 Teeth, Steel Material, Non-Hardened Teeth
Mi Item #00184735
MFR #60B48F 2-3/16
Price$256.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60B48F 2-3/16

Finished Bore Sprocket - 60 / 3/4 in, Finished w/ Keyway, 2.1875 in Bore , 48 Teeth, Steel Material, Non-Hardened Teeth
Mi Item #00184735
MFR #60B48F 2-3/16

Mfr description
60B48F 2-3/16 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$256.62/each

Specifications

Dimensions

  • Bore Diameter  
    2.1875 in
  • Caliper Diameter
    10.9990 in
  • Hub Diameter
    4.2500 in
  • Keyway Size
    1/2 X 1/4 in
  • Length Through Bore  
    1.5000 in
  • Maximum Bore Diameter  
    2.7500 in
  • Outside Diameter  
    11.8900 in
  • Pitch Diameter
    11.4680 in
  • Tooth Width
    0.4590 in
  • Weight
    17.20 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    60 / 3/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Manufacturer Upc Number
    097039334480
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    48
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039334480
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)