Motion
60B60F-2-3/16

TSUBAKI (UST)
60B60F-2-3/16

Finished Bore Sprocket - 60 / 3/4 in, Finished w/ Keyway, 2.1875 in Bore , 60 Teeth, Non-Hardened Teeth
Mi Item #00184961
MFR #60B60F-2-3/16
Price$235.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60B60F-2-3/16

Finished Bore Sprocket - 60 / 3/4 in, Finished w/ Keyway, 2.1875 in Bore , 60 Teeth, Non-Hardened Teeth
Mi Item #00184961
MFR #60B60F-2-3/16

Mfr description
60B60F 2-3/16 HT
  • U.S. Tsubaki Sprockets are built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki sprocket stands up to critical design specifications and meets the highest quality standards
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$235.52/each

Specifications

Dimensions

  • Bore Diameter  
    2.1875 in
  • Caliper Diameter
    13.8610 in
  • Hub Diameter
    4.2500 in
  • Length Through Bore  
    1.7500 in
  • Maximum Bore Diameter  
    2.7500 in
  • Outside Diameter  
    14.7600 in
  • Pitch Diameter
    14.3300 in
  • Tooth Width
    0.4590 in
  • Weight
    25.90 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    60 / 3/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Manufacturer Upc Number
    97039334749
  • Number Of Teeth  
    60
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039334749
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)