Motion
80B43
Stock Bore Sprocket - 80 / 1 in, B Hub, 43 Teeth, Steel Material
MI ITEM #00185098
MFR #80B43
Your Price$315.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 80 / 1 in, B Hub, 43 Teeth, Steel Material
MI ITEM #00185098
MFR #80B43

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$315.65/each(List $363.00)

Overview

Mfr description
80B43 SPK ROLLER B
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Bores are concentric to pitch line, minimizing run out

Specifications

  • Chain Number & Pitch
    80 / 1 in
  • Product Type
    Stock Bore Sprockets
  • Chain / Sprocket Type
    Standard ANSI Roller
  • Hub Style
    B
  • Number Of Teeth
    43
  • Bore Type
    Bored to Size
  • Bore Diameter
    1.2500 in
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    2.0000 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • Hub Diameter
    4-3/4 in
  • CAD Drawing
  • Hub Type
    B
  • Outside Diameter
    14.263 in
  • Caliper Diameter
    13.0654 in
  • Pitch Diameter
    13.6995 in
  • Maximum Bore Diameter
    3.2500 in
  • Chain Number
    80
  • Tooth Width
    0.575 in
  • Storage Dimension Height
    2 in
  • Storage Dimension Length
    14.26 in
  • Storage Dimension Width
    14.26 in
  • Standards Met
    ANSI
  • Surface Treatment
    Protective Coating
  • Manufacturer Upc Number
    697950296043
  • UPC_NO
    697950296043
  • Manufacturer Catalog
  • Weight
    29.92 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text