Motion
80B23F 1-7/16

TSUBAKI (UST)
80B23F 1-7/16

Finished Bore Sprocket - 80 / 1 in, Finished w/ Keyway, 1.4375 in Bore , 23 Teeth, Non-Hardened Teeth
MI ITEM #00185214
MFR #80B23F 1-7/16
Your Price$196.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80B23F 1-7/16

Finished Bore Sprocket - 80 / 1 in, Finished w/ Keyway, 1.4375 in Bore , 23 Teeth, Non-Hardened Teeth
MI ITEM #00185214
MFR #80B23F 1-7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$196.81/each(List $226.34)

Overview

Mfr description
80B23F 1-7/16 HT

Specifications

  • Chain Number & Pitch
    80 / 1 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Hardened Teeth
    Non-Hardened Teeth
  • Length Through Bore
  • Maximum Bore Diameter
  • Outside Diameter
  • Pitch Diameter
    7.3440 in
  • Caliper Diameter
    6.7020 in
  • Tooth Width
    0.5750 in
  • Hub Type
    B
  • Hub Diameter
    4.2500 in
  • Weight
    11.70 lbs
  • Manufacturer Upc Number
    97039339164
  • UPC_NO
    097039339164

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text