Motion
80B23F-1J

TSUBAKI (UST)
80B23F-1J

Stock Bore Sprocket - 80 / 1in, Finished Bore, 1.6250 in Bore , 23 Teeth
MI ITEM #00185220
MFR #80B23F-1J
Price$218.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80B23F-1J

Stock Bore Sprocket - 80 / 1in, Finished Bore, 1.6250 in Bore , 23 Teeth
MI ITEM #00185220
MFR #80B23F-1J

Mfr description
80B23F 1-5/8 HT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$218.18/each

Specifications

Dimensions

  • Bore Diameter  
    1.6250 in
  • Caliper Diameter
    6.7020 in
  • Hub Diameter
    4.2500 in
  • Length Through Bore  
    1.7500 in
  • Maximum Bore Diameter  
    2.7500 in
  • Outside Diameter  
    7.8800 in
  • Pitch Diameter
    7.3440 in
  • Tooth Width
    0.5750 in
  • Weight
    10.2 lbs

Details

  • Bore Type
    Finished Bore
  • Chain Number & Pitch
    80 / 1in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039339188
  • Number Of Teeth  
    23
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039339188

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)