Motion
80B25F-1D

TSUBAKI (UST)
80B25F-1D

Stock Bore Sprocket - 80 / 1in, Finished Bore, 1.2500 in Bore , 25 Teeth
MI ITEM #00185271
MFR #80B25F-1D
Your Price$204.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80B25F-1D

Stock Bore Sprocket - 80 / 1in, Finished Bore, 1.2500 in Bore , 25 Teeth
MI ITEM #00185271
MFR #80B25F-1D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$204.28/each(List $234.93)

Overview

Mfr description
80B25F 1-1/4 HT

Specifications

  • Chain Number & Pitch
    80 / 1in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Length Through Bore
  • Maximum Bore Diameter
  • Outside Diameter
  • Pitch Diameter
    7.9790 in
  • Caliper Diameter
    7.3380 in
  • Tooth Width
    0.5750 in
  • Hub Type
    B
  • Hub Diameter
    4.2500 in
  • Weight
    11.4 lbs
  • Manufacturer Upc Number
    97039339386
  • UPC_NO
    097039339386

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text