Motion
80B26F-2-3/16

TSUBAKI (UST)
80B26F-2-3/16

Bored to Size Sprocket - 80 / 1 in, Bored to Size, 2.0000 in Bore , 26 Teeth, Steel Material, Non-Hardened Teeth
MI ITEM #00185331
MFR #80B26F-2-3/16
Your Price$210.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80B26F-2-3/16

Bored to Size Sprocket - 80 / 1 in, Bored to Size, 2.0000 in Bore , 26 Teeth, Steel Material, Non-Hardened Teeth
MI ITEM #00185331
MFR #80B26F-2-3/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$210.03/each(List $241.54)

Overview

Mfr description
80B26F 2-3/16 HT
  • U.S. Tsubaki Sprockets are built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki sprocket stands up to critical design specifications and meets the highest quality standards

Specifications

  • Chain Number & Pitch
    80 / 1 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Bored to Size
  • Bore Diameter
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hardened Teeth
    Non-Hardened Teeth
  • Number Of Hubs
    1
  • Length Through Bore
  • Outside Diameter
  • Pitch Type
    Single
  • Pitch Diameter
    8.296 in
  • Tooth Width
    0.575 in
  • Hub Type
    B
  • Keyway Size
    1/2 x 1/4 in
  • Weight
    15.30 lbs
  • UPC_NO
    097039339577

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text