Motion
80B29F 2
Finished Bore Sprocket - 80 / 1 in, Finished w/ Keyway, 2.0000 in Bore
MI ITEM #00185428
MFR #80B29F 2
Price$273.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Finished Bore Sprocket - 80 / 1 in, Finished w/ Keyway, 2.0000 in Bore
MI ITEM #00185428
MFR #80B29F 2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$273.03/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Length Through Bore  
    2.0000 in
  • Weight
    17.30 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    80 / 1 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039339911

Overview

Mfr description
80B29F-2 HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text