Motion
80B30F 1-3/16 HT

TSUBAKI (UST)
80B30F 1-3/16 HT

Finished Bore Sprocket - 80 / 1 in, Finished w/ Keyway, 1.1875 in Bore
Mi Item #00185439
MFR #80B30F 1-3/16 HT
Price$280.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80B30F 1-3/16 HT

Finished Bore Sprocket - 80 / 1 in, Finished w/ Keyway, 1.1875 in Bore
Mi Item #00185439
MFR #80B30F 1-3/16 HT

Mfr description
80B30F 1-3/16 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$280.93/each

Specifications

Dimensions

  • Bore Diameter  
    1.1875 in
  • Caliper Diameter
    8.9420 in
  • Hub Diameter
    4.7500 in
  • Length Through Bore  
    2.0000 in
  • Maximum Bore Diameter  
    3.2500 in
  • Outside Diameter  
    10.1100 in
  • Pitch Diameter
    9.5670 in
  • Tooth Width
    0.5750 in
  • Weight
    18.00 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    80 / 1 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Manufacturer Upc Number
    97039339959
  • Number Of Teeth  
    30
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039339959
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)