Motion
80B34F 1-1/4

TSUBAKI (UST)
80B34F 1-1/4

Finished Bore Sprocket - 80 / 1 in, Finished w/ Keyway, 1.2500 in Bore , 34 Teeth, Steel Material
MI ITEM #00185562
MFR #80B34F 1-1/4
List Price$297.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80B34F 1-1/4

Finished Bore Sprocket - 80 / 1 in, Finished w/ Keyway, 1.2500 in Bore , 34 Teeth, Steel Material
MI ITEM #00185562
MFR #80B34F 1-1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$297.22/each for your price

Overview

Mfr description
80B34F 1-1/4 HT

Specifications

  • Chain Number & Pitch
    80 / 1 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hardened Teeth
    Non-Hardened Teeth
  • Number Of Hubs
    1
  • Length Through Bore
  • Pitch Type
    Single
  • Pitch Diameter
    10.8380 in
  • Tooth Width
    0.5750 in
  • Keyway Size
    1/4 X 1/8 in
  • Weight
    21.20 lbs
  • Manufacturer Upc Number
    097039340443
  • UPC_NO
    097039340443

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text