Specifications
Dimensions
- Maximum Bore Diameter5.63 in
- Tooth Width0.575 in
Details
- Bore TypeRough Stock Bore
- Chain Number & Pitch80 / 1 in
- Hardened TeethHardened Teeth
- Hub StyleA
- Hub TypeA
- Manufacturer Catalog
- MaterialSteel
- Number Of Hubs0
- Number Of Strands Across1
- Number Of Teeth16
- Pitch TypeSingle
- Product TypeStock Bore Sprockets