Motion
H80B17
Stock Bore Sprocket - 80 / 1 in, B Hub, 17 Teeth
MI ITEM #00186205
MFR #H80B17
Price$118.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 80 / 1 in, B Hub, 17 Teeth
MI ITEM #00186205
MFR #H80B17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$118.05/each

Specifications

Dimensions

  • Weight
    5.50 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    80 / 1 in
  • Hub Style
    B
  • Hub Type
    B
  • Number Of Teeth
    17
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039361332

Overview

Mfr description
H80B17 SB 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text