Motion
H80B20
Stock Bore Sprocket - 80 / 1 in, B Hub, 20 Teeth
Mi Item #00186218
MFR #H80B20
Price$117.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 80 / 1 in, B Hub, 20 Teeth
Mi Item #00186218
MFR #H80B20

Mfr description
H80B20 SB 1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$117.79/each

Specifications

Dimensions

  • Weight
    10.10 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    80 / 1 in
  • Hub Style
    B
  • Hub Type
    B
  • Number Of Teeth
    20
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039361363
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)